Menu Search
Bathroom Fixture Fittings Elongated Toilet Bowl, Vitreous China, 26.00 in. L x 16.00 in. W x 16.00 in. H, Bone

NON ELECTRICAL GENERIC #3189.016.021

Elongated Toilet Bowl, Vitreous China, 26.00 in. L x 16.00 in. W x 16.00 in. H, Bone

SKU #78015097999
Manufacturer Series: Colony Fitright
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Toilet Bowl
Material: Vitreous China
Size: LxWxH: 26 x 16 x 16 in.

Bathroom Fixture Fittings: Type - Toilet Bowl; Material - Vitreous China; Size - 26.00 in. L x 16.00 in. W x 16.00 in. H; Additional Information - Color: Bone, Shape: Elongated, Style: Traditional, Floor Mount; Manufacturer Series - Colony Fitright

Additional Info: Color: Bone, Shape: Elongated, Style: Traditional, Floor Mount