Menu Search
Bathroom Fixture Fittings Elongated Toilet Bowl, 1.6 gpf/6.0 Lpf, 20.28 in. L x 14.62 in. W x 16.50 in. H, White

NON ELECTRICAL GENERIC #21-128

Elongated Toilet Bowl, 1.6 gpf/6.0 Lpf, 20.28 in. L x 14.62 in. W x 16.50 in. H, White

SKU #78015098048
Manufacturer Series: Maxwell SE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Toilet Bowl
Capacity: 1.6 gpf (6 Lpf)
Size: LxWxH: 20.28 x 14.62 x 16.5 in.
Listing: ADA Compliant, ASME A 112.19.2., CSA Certified

Bathroom Fixture Fittings: Type - Toilet Bowl; Capacity - 1.6 gpf/6.0 Lpf; Size - 20.28 in. L x 14.62 in. W x 16.50 in. H; Listing - ADA Compliant, ASME A 112.19.2., CSA Certified; Additional Information - Color: White, Material: Vitreous China, Floor Mount, Shape: Elongated, Rough-In: 12 in., Water Surface From Rim: 6 in., Rim Height: 16-1/2 in.; Manufacturer Series - Maxwell SE

Additional Info: Color: White, Material: Vitreous China, Floor Mount, Shape: Elongated, Rough-In: 12 in., Water Surface From Rim: 6 in., Rim Height: 16-1/2 in.