Menu Search
NON ELECTRICAL GENERIC #0321.026.020

Declyn Bathroom Sink, Vitreous China, 18.50 in. x 17.00 in., White

SKU # 78015095151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bathroom Sink
Material: Vitreous China
Size: 18.5 x 17 in.
Listing: ASME A112.19.2, ADA Compliant

Bathroom Fixture Fittings: Type - Bathroom Sink ; Material - Vitreous China; Size - 18.50 in. x 17.00 in.; Listing - ASME A112.19.2, ADA Compliant; Additional Information - Color: White, Bowl Size: 14-1/4 in. x 10-3/4 in. x 6 in., Installation Type: Wall Mount, Shape: Square; Manufacturer Series - Declyn

Additional Info: Color: White, Bowl Size: 14-1/4 in. x 10-3/4 in. x 6 in., Installation Type: Wall Mount, Shape: Square