Menu Search
Bathroom Fixture Fittings 4003 Toilet Tank, 1.6 gpf/6.0 Lpf, Vitreous China, Bone

NON ELECTRICAL GENERIC #4003.016.021

4003 Toilet Tank, 1.6 gpf/6.0 Lpf, Vitreous China, Bone

SKU #78015098002
Manufacturer Series: Colony Fitright
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Toilet Tank
Contents: 2 in. Flapper Flush Valve, Plastic Trip Lever
Capacity: 1.6 gpf (6 Lpf)
Material: Vitreous China
Size: LxWxH: 18 x 7.62 x 14.12 in.

Bathroom Fixture Fittings: Type - Toilet Tank; Contents - 2 in. Flapper Flush Valve, Plastic Trip Lever; Capacity - 1.6 gpf/6.0 Lpf; Material - Vitreous China; Size - 18.00 in. L x 7.62 in. W x 14.12 in. H; Additional Information - Color: Bone; Manufacturer Series - Colony Fitright

Additional Info: Color: Bone