Menu Search
NICOR #17502OB

Shower Trim, Lexan, 8 in. W, Oil Rubbed Bronze

SKU # 41003805560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shower Trim
Application: 5.25 in. 27W Compact Fluorescent Lamps and Fluorescent Retrofit Lamp
Material: Lexan
Size: W: 8 in.

Bathroom Fixture Fittings: Type - Shower Trim; Application - 5.25 in. 27W Compact Fluorescent Lamps and Fluorescent Retrofit Lamp; Material - Lexan; Size - 8.00 in. W; Additional Information - Finish: Oil Rubbed Bronze

Additional Info: Finish: Oil Rubbed Bronze