Menu Search
Bathroom Fixture Fittings Tub Surround, Acrylic, White, Left Side Panel
KINRO COMPOSITES #WDR340L

Tub Surround, Acrylic, White, Left Side Panel

SKU # 40104392141 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tub Surround
Application: 40 in. x 54 in. Tubs
Material: Acrylic

Bathroom Fixture Fittings: Type - Tub Surround; Application - 40 in. x 54 in. Tubs; Material - Acrylic; Additional Information - Color: White, Left Side Panel; Manufacturer Series - 300

Additional Info: Color: White, Left Side Panel