KINRO COMPOSITES #WDR327L

Shower Surround, Acrylic, White, Left Side Panel

SKU: 40104392163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Shower Surround
Application: 27 in. Pan
Material: Acrylic
Description
Bathroom Fixture Fittings: Type - Shower Surround; Application - 27.00 in. Pan; Material - Acrylic; Additional Information - Color: White, Left Side Panel
Additional Info: Color: White, Left Side Panel