Menu Search
Bathroom Fixture Fittings Shower Pan, 28 in. x 54 in., White, Right Hand Drain
KINRO COMPOSITES #WBC5428-RH

Shower Pan, 28 in. x 54 in., White, Right Hand Drain

SKU # 40104392053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shower Pan
Size: 28 x 54 in.

Bathroom Fixture Fittings: Type - Shower Pan; Size - 28.00 in. x 54.00 in.; Additional Information - Color: White, Right Hand Drain

Additional Info: Color: White, Right Hand Drain