Menu Search
Bathroom Fixture Fittings Garden Bathtub, 58 Gallons to Overflow, Acrylic, 40 in. W x 54 in. L x 17 in. H
KINRO COMPOSITES #WDR4054

Garden Bathtub, 58 Gallons to Overflow, Acrylic, 40 in. W x 54 in. L x 17 in. H

SKU # 40104392120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Garden Bathtub
Capacity: 58 Gallons to Overflow
Material: Acrylic
Size: WxLxH: 40 x 54 x 17 in.

Bathroom Fixture Fittings: Type - Garden Bathtub; Capacity - 58 Gallons to Overflow; Material - Acrylic; Size - 40 in. W x 54 in. L x 17 in. H; Additional Information - Color: White

Additional Info: Color: White