Menu Search
Bathroom Fixture Fittings Shower Stall, Fiberglass, 48.00 in. L x 34.75 in. W x 76.50 in. H
BATHCRAFT #4800-01

Shower Stall, Fiberglass, 48.00 in. L x 34.75 in. W x 76.50 in. H

SKU # 40102210190 Manufacturer Series: 4800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shower Stall
Material: Fiberglass
Size: LxWxH: 48 x 34.75 x 76.5 in.
Listing: ANSI Z124.1/ANSI Z124.2, FHA/HUD - UM-73a

Bathroom Fixture Fittings: Type - Shower Stall; Material - Fiberglass; Size - 48.00 in. L x 34.75 in. W x 76.50 in. H; Listing - ANSI Z124.1/ANSI Z124.2, FHA/HUD - UM-73a; Additional Information - Color: White, Finish: Smooth Gelcoat, Opening Size: 41-7/8 in. L x 67 in. H; Manufacturer Series - 4800

Additional Info: Color: White, Finish: Smooth Gelcoat, Opening Size: 41-7/8 in. L x 67 in. H