Menu Search
Bathroom Fixture Fittings Shower Stall, Fiberglass, 32.00 in. L x 33.75 in. W x 72.75 in. H
BATHCRAFT #3200-01

Shower Stall, Fiberglass, 32.00 in. L x 33.75 in. W x 72.75 in. H

SKU # 40102210120 Manufacturer Series: 3200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shower Stall
Material: Fiberglass
Size: LxWxH: 32 x 33.75 x 72.75 in.
Listing: ANSI Z124.1/ANSI Z124.2, FHA/HUD - UM-73a

Bathroom Fixture Fittings: Type - Shower Stall; Material - Fiberglass; Size - 32.00 in. L x 33.75 in. W x 72.75 in. H; Listing - ANSI Z124.1/ANSI Z124.2, FHA/HUD - UM-73a; Additional Information - Color: White, Finish: Smooth Gelcoat, Shape: Rectangular; Manufacturer Series - 3200

Additional Info: Color: White, Finish: Smooth Gelcoat, Shape: Rectangular