Menu Search
Bathroom Fixture Fittings Shower, 54 in., White
BATHCRAFT #5405GB-01

Shower, 54 in., White

SKU # 40102210490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Shower
Size: 54 in.

Bathroom Fixture Fittings: Type - Shower; Size - 54.00 in.; Additional Information - Color: White

Additional Info: Color: White