Menu Search
Bathroom Fixture Fittings Handicapped Shower Seat, 36 in.
BATHCRAFT #3636L-01

Handicapped Shower Seat, 36 in.

SKU # 40102210140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Handicapped Shower Seat
Size: 36 in.

Bathroom Fixture Fittings: Type - Handicapped Shower Seat; Size - 36.00 in.