×

Your shopping cart is empty.

AMERICAN STANDARD BRANDS 5325.010.020

AMERICAN STANDARD BRANDS  5325.010.020

Slow-Close Toilet Seat, Plastic

AMERICAN STANDARD BRANDS

Manufacturer # 5325.010.020

SKU: 03305664802





Product Description

This attractive seat coordinates well with a variety of bathroom decors and is a great way to top off a high-performance champion toilet. Slow-close hinges prevent little fingers from getting caught in the toilet seat. Lift-off hinges make it easy to remove and clean.


Additional: Color: White
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Slow-Close Toilet Seat
Material: Plastic
Manufacturer Series: Champion

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: