Elongated Toilet Bowl, 1.6 gpf/6.0 Lpf, Vitreous China, Bone

SKU: 03305699090
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toilet Bowl
Application: Residential
Contents: Bowl Caps
Capacity: 1.6 gpf (6 Lpf)
Material: Vitreous China
Size: LxWxH: 27.81 x 14 x 15 in.
Listing: WaterSense Certified
Manufacturer Series: Colony
Engineered to be beautiful, durable and reliable, the American Standard New Colony Toilet gracefully faces everyday use. The durable vitreous china construction, siphon action bowl with direct fed jet and 2 in. flapper flush valve will perform well for years to come. Also, the New Colony Toilet works well with a variety of styles to complement any decor.
Additional Info: Color: Bone, Shape: Elongated, Water Surface Area: 9 in. x 8 in., Rough-In: 10/12 in.