Menu Search
Bathroom Accessories Hand Held Shower Hose, Stainless Steel, Metal, 60.00 in.
PHOENIX CONTACTORS #900-60

Hand Held Shower Hose, Stainless Steel, Metal, 60.00 in.

SKU # 78652814690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hand Held Shower Hose
Material: Stainless Steel, Metal
Size: 60 in.

Bathroom Accessories: Type - Hand Held Shower Hose; Material - Stainless Steel, Metal; Size - 60.00 in. ; Additional Information - Double Hooked Hose, Finish: Chrome

Additional Info: Double Hooked Hose, Finish: Chrome