Menu Search
Bathroom Accessories Tube Flange, Steel, 5/8 in. OD

NON ELECTRICAL GENERIC #910-2

Tube Flange, Steel, 5/8 in. OD

SKU #78015092155
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tube Flange
Material: Steel
Size: OD: 5/8 in.

Bathroom Accessories: Type - Tube Flange; Material - Steel; Size - 5/8 in. OD; Additional Information - Finish: Chrome, Shallow

Additional Info: Finish: Chrome, Shallow