Menu Search
Bathroom Accessories Towel Dispenser, Stainless Steel, 11.00 in. W x 15.32 in. H x 4.00 in. D
NON ELECTRICAL GENERIC #250-15

Bradex Towel Dispenser, Stainless Steel, 11.00 in. W x 15.32 in. H x 4.00 in. D

SKU # 78015000651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Towel Dispenser
Material: Stainless Steel
Size: WxHxD: 11 x 15.32 x 4 in.

Bathroom Accessories: Type - Towel Dispenser; Material - Stainless Steel; Size - 11.00 in. W x 15.32 in. H x 4.00 in. D; Additional Information - Finish: Satin, Mount Type: Surface, Capacity: 525 Multi-Fold or 400 C-Fold Paper Towels; Manufacturer Series - Bradex

Additional Info: Finish: Satin, Mount Type: Surface, Capacity: 525 Multi-Fold or 400 C-Fold Paper Towels