Menu Search
Bathroom Accessories Robe Hook, Zinc, 2.75 in. W x 2.75 in. H x 2.38 in. D
H-M #16171

Robe Hook, Zinc, 2.75 in. W x 2.75 in. H x 2.38 in. D

SKU # 84429400196 Manufacturer Series: Savannah Collection
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Robe Hook
Material: Zinc
Size: WxHxD: 2.75 x 2.75 x 2.38 in.

Bathroom Accessories: Type - Robe Hook; Material - Zinc; Size - 2.75 in. W x 2.75 in. H x 2.38 in. D; Additional Information - Finish: Satin Nickel; Manufacturer Series - Savannah Collection

Additional Info: Finish: Satin Nickel