Menu Search
H-M #19013

Retractable Clothesline, Stainless Steel, 3.63 in. W x 3.63 in. H x 2.25 in. D

SKU # 84429400226
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retractable Clothesline
Material: Stainless Steel
Size: WxHxD: 3.63 x 3.63 x 2.25 in.

Bathroom Accessories: Type - Retractable Clothesline; Material - Stainless Steel; Size - 3.63 in. W x 3.63 in. H x 2.25 in. D; Additional Information - Finish: Polished Stainless Steel, Cord 8-ft Long

Additional Info: Finish: Polished Stainless Steel, Cord 8-ft Long