Menu Search
Bathroom Accessories Towel Ring, Brass, 6.63 in. W x 7.75 in. H x 3.38 in. D

DHI CORP #538421

Calisto Towel Ring, Brass, 6.63 in. W x 7.75 in. H x 3.38 in. D

SKU #44001896073
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Towel Ring
Material: Brass
Size: WxHxD: 6.63 x 7.75 x 3.38 in.

Bathroom Accessories: Type - Towel Ring; Material - Brass; Size - 6.63 in. W x 7.75 in. H x 3.38 in. D; Additional Information - Finish: Oil Rubbed Bronze; Manufacturer Series - Calisto

Additional Info: Finish: Oil Rubbed Bronze