DHI CORP #538447

Toilet Paper Holder, Steel, 6.50 in. W x 4.38 in. H x 3.38 in. D, Euro

SKU: 44001896074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Toilet Paper Holder
Material: Steel
Size: WxHxD: 6.5 x 4.38 x 3.38 in.
Configuration-Style: Euro
Manufacturer Series: Calisto
Bathroom Accessories: Type - Toilet Paper Holder; Material - Steel; Size - 6.50 in. W x 4.38 in. H x 3.38 in. D; Configuration-Style - Euro; Additional Information - Finish: Oil Rubbed Bronze; Manufacturer Series - Calisto
Additional Info: Finish: Oil Rubbed Bronze