Menu Search
Bathroom Accessories Roman Tub Faucet, Zinc, 9-5/8 in. L x 14-1/8 to 22-1/8 in. W x 4-7/16 in. H
DHI CORP #525022

Ashland Roman Tub Faucet, Zinc, 9-5/8 in. L x 14-1/8 to 22-1/8 in. W x 4-7/16 in. H

SKU # 44001896330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tub Faucet
Material: Zinc
Size: LxWxH: 9-5/8 x 14-1/8 to 22-1/8 x 4-7/16 in.

Bathroom Accessories: Type - Tub Faucet; Material - Zinc; Size - 9-5/8 in. L x 14-1/8 to 22-1/8 in. W x 4-7/16 in. H; Additional Information - Finish: Satin Nickel, 8 - 16 in. Center, Spout Reach: 7-3/8 in., Spout Height: 2-7/8 in., Max Deck Thickness: 2-1/16 in.; Manufacturer Series - Ashland

Additional Info: Finish: Satin Nickel, 8 - 16 in. Center, Spout Reach: 7-3/8 in., Spout Height: 2-7/8 in., Max Deck Thickness: 2-1/16 in.