Menu Search
DHI CORP #533638

Curved Shower Rod, Iron, 1 in. Dia

SKU # 44001896064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Curved Shower Rod
Material: Iron
Size: Dia.: 1 in.

Bathroom Accessories: Type - Curved Shower Rod; Material - Iron; Size - 1.00 in. Dia; Additional Information - Finish: Oil Rubbed Bronze, Expands From 55 in. to 63 in.

Additional Info: Finish: Oil Rubbed Bronze, Expands From 55 in. to 63 in.