CSI DONNER #YB8094SN

Towel Bar, Aluminum, 26.00 in. W x 3.24 in. H x 1.99 in. D

SKU: 03458400345
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Towel Bar
Material: Aluminum
Size: WxHxD: 26 x 3.24 x 1.99 in.
Manufacturer Series: Mason
Description
Bathroom Accessories: Type - Towel Bar; Material - Aluminum; Size - 26.00 in. W x 3.24 in. H x 1.99 in. D; Additional Information - Finish: Satin Nickel; Manufacturer Series - Mason
Additional Info: Finish: Satin Nickel