Menu Search
BROAN #8778

Grant Cabinet, Medicine; Bathroom; Steel; WxHxD: 16-1/4 x 26-1/4 x 5-3/8 in.

SKU # 02671500299
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bathroom Cabinet
Material: Steel
Size: WxHxD: 16-1/4 x 26-1/4 x 5-3/8 in.
Configuration-Style: Contemporary/Modern

Cabinet; Medicine; Bathroom; Steel; Contemporary/Modern Style; 16-1/4 in. Width x 26-1/4 in. Height x 5-3/8 in. Depth