Bathroom Medicine Cabinet, Steel, 16 in. W x 26 in. H x 4-1/2 in. D, Contemporary/Modern

SKU: 02671502726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Bathroom Cabinet
Material: Steel
Size: WxHxD: 16 x 26 x 4-1/2 in.
Configuration-Style: Contemporary/Modern
Manufacturer Series: Styleline
Cabinet; Medicine; Bathroom; Steel; Contemporary/Modern Style; 16 in. Width x 26 in. Height x 4-1/2 in. Depth