Menu Search
Bathroom Accessories Bathroom Medicine Cabinet, Steel, 15 in. W x 25 in. H x 5 in. D, Contemporary/Modern

BROAN #52WH244P

Bathroom Medicine Cabinet, Steel, 15 in. W x 25 in. H x 5 in. D, Contemporary/Modern

SKU #02671515637
Manufacturer Series: Metro Classic
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bathroom Cabinet
Material: Steel
Size: WxHxD: 15 x 25 x 5 in.
Configuration-Style: Contemporary/Modern

Cabinet; Medicine; Bathroom; Steel; Contemporary/Modern Style; 15 in. Width x 25 in. Height x 5 in. Depth