Menu Search
NUTONE #QT110

QuieTTest Fan, Ventilation, 4 in. Round Duct, 110 CFM

SKU # 78489121962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 110
Sones: 2
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 11.25x9.38x7.88"
Duct Size: 4" Round