Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
NUTONE #QT200

QuieTTest Fan, Ventilation, 3.25 x 10 in. Duct, 200 CFM

SKU # 78489121885
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 200
Sones: 2
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 14.25x10.00X9.00"
Duct Size: 3.25x10"