Menu Search
Search
BROAN #AEN80

Fan, Ventilation, Ultra-Quiet Grade, 80 CFM

SKU # 02671523528 Manufacturer Series: QT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 80
Sones: 1
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 11.38x10.50x7.63"
Duct Size: 4" Round
Fan Grade: Ultra-Quiet
Ventilation Area: 75 sq-ft