Fan, Ventilation, Ultra-Quiet Grade, 50 CFM

SKU: 02671523646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ceiling
CFM: 50
Sones: 0.3
Grille Material: Polymeric
Grille Color: White
Housing/Grill Shape: Rectangular
Housing Dimensions: 11.25 x 10.38 x 7.63D
Duct Size: 6" Round
Fan Grade: Ultra-Quiet
Ventilation Area: 45 sq-ft
Manufacturer Series: QTXE
Bath Fans: Type - Ceiling; CFM - 50; Sones - 0.3; Grille Material - Polymeric; Grille Color - White; Housing/Grill Shape - Rectangular; Housing Dimensions - 11.25 x 10.38 x 7.63D; Duct Size - 6" Round; Fan Grade - Ultra-Quiet; Ventilation Area - 45 sq-ft; Additional Information - Designed to meet Energy Star specifications; Manufacturer Series - QTXE
Additional Info: Designed to meet Energy Star specifications