Menu Search
Bath Fans Fan/Light, Bath, 110 CFM, 1.3 Sones

BROAN #A110L

Fan/Light, Bath, 110 CFM, 1.3 Sones

SKU #02671523533
Manufacturer Series: QT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan/Light
CFM: 110
Sones: 1.5
Lamp: 100W Incandescent (not included)
Grille Material: Polymeric
Grille Color: White
Housing/Grill Shape: Rectangular
Housing Dimensions: 11-3/8 x 10-1/2 x 7-5/8"D
Duct Size: 4" Round

Additional Info: Nite-Lite 4W