Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BROAN #QTXE080

Bath Fan, 80 CFM, 0.6 Sones, Polymeric Grille, 6 in. Round Duct, Rectangular Housing/Grill

SKU # 02671516375 Manufacturer Series: QTXE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 80
Sones: 0.6
Grille Material: Polymeric
Grille Color: White
Housing/​Grill Shape: Rectangular
Housing Dimensions: 11.25 x 10.38 x 7.63D
Duct Size: 6" Round
Fan Grade: Ultra-Quiet

Additional Info: Designed to meet Energy Star specifications