Menu Search
Bath Fan Motor-Blade-Grills Exhaust Fan Contractor Pack with Light, ASLCHSG Model, 70 CFM, 4 Sones

AIR KING VENTILATION PROD #ASLC70MBG

Advantage Exhaust Fan Contractor Pack with Light, ASLCHSG Model, 70 CFM, 4 Sones

SKU #08316227641
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Fan Motor/Blade/Grille/Light
Housing Model: ASLCHSG
CFM: 70
Sones: 4
Lamp: 26W Fluorescent or 100W Incandescent (not included)

Additional Info: Includes: Hanging Bracket, Owners Manual, Material: Plastic, Duct Size: 4.00 in.