Menu Search
Basket Trays Cable Tray, 4 in. D Load, 12 in. W, Steel
WBT INC #WBT4X12

Cable Tray, 4 in. D Load, 12 in. W, Steel

SKU # 47056498997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cable Basket Tray
Loading Depth: 4 in. (100 mm)
Width: 12 in. (304mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Pre-Galvanized
Shape: Round
Weight: 23.00 lb (10.43 kg) Ea

PERFORMANCE cabletray, 100 percent manufactured in the U.S., utilizing 100 percent domestic recycled steel, with minimized environmental impact finishes. WBT offers better cabling support, opportunities for LEED submittal documentation, and engineering support. Our shaped wire (Patented) constructions are documented to decrease pressure/strain on high performance cabling up to 65 percent.