Menu Search
LEGRAND - CABLOFIL #CF150/300BL

Cable Basket Tray 6 in. (150 mm) Loading Depth 10 ft (3m) Long 12 in. (300 mm) Wide

SKU # 47001900064 Manufacturer Series: CF150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 6 in. (150 mm)
Width: 12 in. (300mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 6.53 in. (156 mm)
Weight: 24.4 lb. (11.06kg) Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 6 in. (150 mm); Width - 12 in. (300 mm); Length - 10 ft (3m); Material - Steel; Finish - Black Paint; Shape - U-Profile; Mesh Size - 2x4 in. (50x100 mm); Overall Height - 6.53 in. (156 mm); Weight - 24.40 lb (11.06 kg) Ea; Manufacturer Series - CF150