Menu Search
Basket Trays Cable Basket Tray 4 in (100 mm) Loading Depth Length Long 20 in Wide

LEGRAND - CABLOFIL #CF105/500EZ

Cable Basket Tray 4 in (100 mm) Loading Depth Length Long 20 in Wide

SKU #47001900052
Manufacturer Series: CF105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Basket Tray
Loading Depth: 4 in (100 mm)
Width: 20 in.
Length: Length
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 27.5 lb. Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 4 in (100 mm); Width - 20 in; Length - Length; Material - Steel; Finish - Electrozinc; Shape - U-Profile; Mesh Size - 2x4 in (50x100 mm); Overall Height - 4.18 in (106 mm); Weight - 27.5 lb Ea; Manufacturer Series - CF105