You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #CF105/100GC

Cable Basket Tray 4 in. (100 mm) Loading Depth 10 ft (3m) Long 4 in. (100 mm) Wide

SKU # 47001900037 Manufacturer Series: CF105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in. (100mm)
Width: 4 in. (100mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Hot Dip Galvanized
Shape: U-Profile
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 4.18 in. (106 mm)
Weight: 9 lb. (4.8kg) Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 4 in. (100 mm); Width - 4 in. (100 mm); Length - 10 ft (3m); Material - Steel; Finish - Hot Dip Galvanized; Shape - U-Profile; Mesh Size - 2x4 in. (50x100 mm); Overall Height - 4.18 in. (106 mm); Weight - 9.00 lb (4.80 kg) Ea; Manufacturer Series - CF105