Menu Search
Basket Trays Cable Basket Tray 4 in (100 mm) Loading Depth 10 ft (3m) Long 12 in (300 mm) Wide

LEGRAND - CABLOFIL #CF105/300BL

Cable Basket Tray 4 in (100 mm) Loading Depth 10 ft (3m) Long 12 in (300 mm) Wide

SKU #47001900043
Manufacturer Series: CF105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Basket Tray
Loading Depth: 4 in (100 mm)
Width: 12 in. (300mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 21.2 lb. (9.64kg) Ea

Additional Info: Paint: Powder Coat