Menu Search
Basket Trays Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 6 in (150 mm) Wide
LEGRAND - CABLOFIL #CF54/150EZ

Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 6 in (150 mm) Wide

SKU # 47001900100 Manufacturer Series: CF54
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 6 in. (150mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 7.8 lb. (3.54kg) Ea