Menu Search
LEGRAND - CABLOFIL #CF30/100EZ

Cable Basket Tray 1 in Loading Depth Length Long 4 in (100 mm) Wide

SKU # 47001900077 Manufacturer Series: CF30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 1 in
Width: 4 in. (100mm)
Length: Length
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 1.22 in (31 mm)
Weight: 4.5 lb. Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 1 in; Width - 4 in (100 mm); Length - Length; Material - Steel; Finish - Electrozinc; Shape - U-Profile; Mesh Size - 2x4 in (50x100 mm); Overall Height - 1.22 in (31 mm); Weight - 4.50 lb Ea; Manufacturer Series - CF30