Menu Search
LEGRAND - CABLOFIL #CF30/150EZ

Cable Basket Tray 1 in. (25 mm) Loading Depth 10 ft (3m) Long 6 in. (150 mm) Wide

SKU # 47001900080 Manufacturer Series: CF30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 1 in. (25 mm)
Width: 6 in. (150mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 1.22 in. (31 mm)
Weight: 5.7 lb. (2.58kg) Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 1 in. (25 mm); Width - 6 in. (150 mm); Length - 10 ft (3m); Material - Steel; Finish - Electrozinc; Shape - U-Profile; Mesh Size - 2x4 in. (50x100 mm); Overall Height - 1.22 in. (31 mm); Weight - 5.70 lb (2.58 kg) Ea; Manufacturer Series - CF30