Menu Search
HOFFMAN #QTP4X8BLK

Quick Tray Pro Cable Basket Tray 4 in. (102 mm) Loading Depth 10 ft (3m) Long 8 in. (203 mm) Wide

SKU # 78351021393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in. (102 mm)
Width: 8 in. (203mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black
Shape: U-Profile
Wire Diameter: 0.19/0.23 in. (4.8/5.8 mm)
Weight: 15 lb. (6.8kg) Ea

Additional Info: Paint: Powder Coat