Menu Search
Basket Trays Cable Basket Tray 4 in. (102 mm) Loading Depth 10 ft (3m) Long 16 in. (406 mm) Wide

HOFFMAN #QTP4X16BLK

Quick Tray Pro Cable Basket Tray 4 in. (102 mm) Loading Depth 10 ft (3m) Long 16 in. (406 mm) Wide

SKU #78351021408
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Basket Tray
Loading Depth: 4 in. (102 mm)
Width: 16 in. (406mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black
Shape: U-Profile
Wire Diameter: 0.19/0.23 in. (4.8/5.8 mm)
Weight: 27 lb. (12.2kg) Ea

Additional Info: Paint: Powder Coat