Menu Search
Basket Trays Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

HOFFMAN #QTP2X4

Quick Tray Pro Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU #78351021336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 4 in. (100mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Pre-Galvanized
Shape: U-Profile
Wire Diameter: 0.19/0.23 in (4.8/5.8 mm)
Weight: 7 lb. (3.18kg) Ea