Menu Search
EATON B-LINE SERIES #FT4X18X10

FLEXTRAY™ Wire Basket, Straight Section; Steel; 4D x 18W x 118.3 in.L; 22 lb.

SKU # 79903850443
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Basket, Straight Section
Loading Depth: 4 in.
Width: 18 in.
Length: 118.3 in.
Material: Steel
Finish: ELG/BLE
Wire Diameter: 0.196 in.
Overall Height: 4.38 in.
Weight: 22 lb.

Additional Info: UL classified. CSA certified.