Menu Search
EATON B-LINE SERIES #FTU4X12X4-PRJ995364-

Flextray Tray, Cable Basket; 4.38 in. Loading Depth; 48.0 in. Long; 12 in. Wide

SKU # 47600798941
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4.38 in. (111 mm)
Width: 12 in. (300mm)
Length: 48 in. (1.21m)
Finish: Zinc-plated
Shape: U-Profile
Wire Diameter: 0.191 in. (4.9 mm)
Overall Height: 4.77 in. (121 mm)
Weight: 7.08 lb. (3.2kg) Ea