Menu Search
Search
EATON B-LINE SERIES #FT2X8X10

Flextray Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU # 79903898927 Manufacturer Series: FT4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 8 in. (200mm)
Length: 10 ft. (3m)
Material: Steel
Shape: U-Profile
Wire Diameter: 0.196 in (5 mm)
Overall Height: 2.38 in (60 mm)
Weight: 11.2 lb. (5.08kg) Ea