Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU: 79903898935
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 12 in. (300mm)
Length: 10 ft. (3m)
Material: Steel
Shape: U-Profile
Wire Diameter: 0.196 in (5 mm)
Overall Height: 2.38 in (60 mm)
Weight: 14.3 lb. (6.48kg) Ea
Manufacturer Series: Flextray
Basket Tray: Type - Cable Basket Tray; Loading Depth - 2 in 50 mm; Width - 12 in 300 mm; Length - 10 ft 3m; Material - Steel; Shape - U-Profile; Wire Diameter - 0.196 in 5 mm; Overall Height - 2.38 in 60 mm; Weight - 14.30 lb 6.48 kg Ea; Manufacturer Series - Flextray™